151-00982
HellermannTyton Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151-00982

HellermannTyton Cable Tie Mounts
In stock
Item Number
151-00982
MFG Item Number
151-00982
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
151-00982
Heavy Duty Metal Edge Clip, 1- 3mm

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 151-00982
Item Number 151-00982
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Mounting Type Clip
Package Qty. 100
Color Silver
Width (in) 0.5 "
Depth (in) 0.95 "
Material Stainless Steel
Net Weight 0.9 lbs
Gross Weight 0.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved