151-01022
HellermannTyton Cable Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151-01022

HellermannTyton Cable Clamps
In stock
Item Number
151-01022
MFG Item Number
151-01022
151-01022 is available to buy in increments of 2000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Clamps, Series
Item #
151-01022
LOC Locking Clamp, 15-19 mm, with

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 151-01022
Item Number 151-01022
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Clamps
Color Black
Screw Hole 0.25 "
Package Quantity 1,000
Thickness (in) 0.32 "
Bundle Size (in) 0.75 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved