151-01439
HellermannTyton Cable Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151-01439

HellermannTyton Cable Clamps
In stock
Item Number
151-01439
MFG Item Number
151-01439
151-01439 is available to buy in increments of 2200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Clamps, Series
Item #
151-01439
Ratchet P-Clamp, .24in.- .54in. Bundle

Series Information

Specifications

Specifications
Manufacturer Part Number 151-01439
Item Number 151-01439
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Clamps
Color Black
Screw Hole 0.51 "
Package Quantity 200
Bundle Size (in) 0.54 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved