151-01486
HellermannTyton Cable Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151-01486

HellermannTyton Cable Clamps
In stock
Item Number
151-01486
MFG Item Number
151-01486
151-01486 is available to buy in increments of 160
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Clamps, Series
Item #
151-01486
Ratchet P-Clamp, .76in.- 1.42in. Bundle

Series Information

Specifications

Specifications
Manufacturer Part Number 151-01486
Item Number 151-01486
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Clamps
Color Black
Screw Hole 0.327 "
Package Quantity 160
Bundle Size (in) 1.42 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved