151-01503
HellermannTyton Cable Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151-01503

HellermannTyton Cable Clamps
In stock
Item Number
151-01503
MFG Item Number
151-01503
151-01503 is available to buy in increments of 140
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Clamps, Series
Item #
151-01503
Ratchet P-Clamp, 1.38in.- 2.01in.

Series Information

Specifications

Specifications
Manufacturer Part Number 151-01503
Item Number 151-01503
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Clamps
Color Black
Screw Hole 0.327 "
Package Quantity 140
Bundle Size (in) 2 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved