151-01504
HellermannTyton Cable Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

151-01504

HellermannTyton Cable Clamps
In stock
Item Number
151-01504
MFG Item Number
151-01504
This item cannot be canceled or returned
151-01504 is available to buy in increments of 140
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Clamps, Series
Item #
151-01504
Ratchet P-Clamp, 1.38in.- 2.01in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 151-01504
Item Number 151-01504
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Clamps
Color Black
Screw Hole 0.405 "
Package Quantity 140
Bundle Size (in) 2 "
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved