161-05088
HellermannTyton Wire Harnesses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

161-05088

HellermannTyton Wire Harnesses
In stock
Item Number
161-05088
MFG Item Number
161-05088
161-05088 is available to buy in increments of 500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, Series
Item #
161-05088
Spiralwrap Protective Sheathing,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 161-05088
Item Number 161-05088
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Maximum Bundle Size 5 "
Minimum Bundle Size 0.5 "
Color Black
Roll Length 500 '
Material Polyamide
Wall Thickness 0.032 "
Temperature Range -40-250 °F
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved