161-63303
HellermannTyton Wire Harnesses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

161-63303

HellermannTyton Wire Harnesses
In stock
Item Number
161-63303
MFG Item Number
161-63303
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, Series
Item #
161-63303
Helawrap, HWPAV020, 3/4in. (20mm) Dia,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 161-63303
Item Number 161-63303
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Color Black
Wall Thickness 0.037 "
Roll Length 100 '
Inner Diameter 0.75 "
Material Polyamide
Temperature Range -40-194 °F
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved