161-64217
HellermannTyton Wire Harnesses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

161-64217

HellermannTyton Wire Harnesses
In stock
Item Number
161-64217
MFG Item Number
161-64217
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, Series
Item #
161-64217
Helawrap, HWPP16, Convenience Pack,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 161-64217
Item Number 161-64217
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Color White
Wall Thickness 0.03 "
Roll Length 10 '
Inner Diameter 0.625 "
Material Polypropylene
Temperature Range -76-230 °F
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved