161-64414
HellermannTyton Wire Harnesses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

161-64414

HellermannTyton Wire Harnesses
In stock
Item Number
161-64414
MFG Item Number
161-64414
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, Series
Item #
161-64414
Helawrap, HWPP25, 1in. (25mm) Dia, PP,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 161-64414
Item Number 161-64414
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Color Black
Wall Thickness 0.041 "
Roll Length 100 '
Inner Diameter 1 "
Material Polypropylene
Temperature Range -76-230 °F
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved