161-64507
HellermannTyton Wire Harnesses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

161-64507

HellermannTyton Wire Harnesses
In stock
Item Number
161-64507
MFG Item Number
161-64507
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, Series
Item #
161-64507
Helawrap, HWPP30, 1-1/4in. (30mm) Dia,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 161-64507
Item Number 161-64507
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Color Black
Wall Thickness 0.05 "
Roll Length 100 '
Inner Diameter 1.25 "
Material Polypropylene
Temperature Range -76-230 °F
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved