166-90180
HellermannTyton Conduit Mounts, 166 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

166-90180

HellermannTyton Conduit Mounts, 166 Series
In stock
Item Number
166-90180
MFG Item Number
166-90180
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, 166 Series
Item #
166-90180
HelaGuard PACC Conduit Clip, 0.75in.

166 Series Information

166 Conduit Clips clamp onto corrugated conduits and tubing to secure. Nylon material resists corrosion and chemicals. Can also be used on C‑shaped DIN rails. 166 Couplers are used to join two same diameter corrugated conduits together, couplers feature a Snap‑On design for a quick, secure connection. Designed for easy removal with a small screwdriver. Suitable for use on all types of corrugated conduits, both fine and course pitch material.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 166-90180
Item Number 166-90180
Manufacturer HellermannTyton
Product Series 166
Family Series HellermannTyton Conduit Mounts, 166 Series
Exposure Rating Indoor
Hazardous Rated No
Composition Polyamide
Style Conduit Clip
Rigid Size (in) 1/4 "
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved