166-90187
HellermannTyton Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

166-90187

HellermannTyton Fittings
In stock
Item Number
166-90187
MFG Item Number
166-90187
166-90187 is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
166-90187
HelaGuard PAEC Conduit End Cap,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 166-90187
Item Number 166-90187
Manufacturer HellermannTyton
Family Series HellermannTyton Fittings
Trade Size 1 "
Material Polyamide
Composition Non-Metallic
Mounting Snap-In
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved