169-60019
HellermannTyton Wire Harnesses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

169-60019

HellermannTyton Wire Harnesses
In stock
Item Number
169-60019
MFG Item Number
169-60019
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, Series
Item #
169-60019
Convoluted Tubing, Slit, .5in. Dia,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 169-60019
Item Number 169-60019
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Color Black, Gray
Wall Thickness 0.005 "
Outer Diameter 0.7 "
Roll Length 100 '
Inner Diameter 0.5 "
Material Polyamide
Temperature Range -40-300 °F
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved