169-60021
HellermannTyton Wire Harnesses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

169-60021

HellermannTyton Wire Harnesses
In stock
Item Number
169-60021
MFG Item Number
169-60021
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, Series
Item #
169-60021
Convoluted Tubing, Slit, 1in. Dia,

Series Information

Specifications

Specifications
Manufacturer Part Number 169-60021
Item Number 169-60021
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Color Black, Gray
Wall Thickness 0.006 "
Outer Diameter 1.32 "
Roll Length 50 '
Inner Diameter 1 "
Material Polyamide
Temperature Range -40-300 °F
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved