169-60022
HellermannTyton Wire Harnesses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

169-60022

HellermannTyton Wire Harnesses
In stock
Item Number
169-60022
MFG Item Number
169-60022
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, Series
Item #
169-60022
Convoluted Tubing, Slit, .25in. Dia,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 169-60022
Item Number 169-60022
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Color Black, Gray
Wall Thickness 0.004 "
Outer Diameter 0.398 "
Roll Length 100 '
Inner Diameter 0.25 "
Material Polyamide
Temperature Range -40-300 °F
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved