169-60533
HellermannTyton Wire Harnesses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

169-60533

HellermannTyton Wire Harnesses
In stock
Item Number
169-60533
MFG Item Number
169-60533
169-60533 is available to buy in increments of 7700
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, Series
Item #
169-60533
Convoluted Tubing, Slit, .75in. Dia,

Series Information

Specifications

Specifications
Manufacturer Part Number 169-60533
Item Number 169-60533
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Color Red
Wall Thickness 0.005 "
Outer Diameter 0.989 "
Roll Length 550 '
Inner Diameter 0.75 "
Material Polyethylene
Temperature Range -40-199 °F
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved