170-03002
HellermannTyton Wire Harnesses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

170-03002

HellermannTyton Wire Harnesses
In stock
Item Number
170-03002
MFG Item Number
170-03002
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, Series
Item #
170-03002
Braided Sleeving, Expandable, .75in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 170-03002
Item Number 170-03002
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Nominal Size 0.75 "
Length 75 '
Maximum Bundle Size 1.25 "
Minimum Bundle Size 0.5 "
Color Black
Material Polyester
Temperature Range -94-257 °F
RoHS Compliant Yes
Approvals UL
Net Weight 1.125 lbs
Gross Weight 1.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved