170-03047
HellermannTyton Wire Harnesses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

170-03047

HellermannTyton Wire Harnesses
In stock
Item Number
170-03047
MFG Item Number
170-03047
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, Series
Item #
170-03047
Braided Sleeving, Expandable, .75in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 170-03047
Item Number 170-03047
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Nominal Size 0.75 "
Length 250 '
Maximum Bundle Size 1.25 "
Minimum Bundle Size 0.5 "
Color Black
Material Polyamide
Temperature Range -49-302 °F
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved