170-03065
HellermannTyton Wire Harnesses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

170-03065

HellermannTyton Wire Harnesses
In stock
Item Number
170-03065
MFG Item Number
170-03065
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, Series
Item #
170-03065
Braided Sleeving, Aluminum

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 170-03065
Item Number 170-03065
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Nominal Size 1.75 "
Length 50 '
Maximum Bundle Size 1.687 "
Minimum Bundle Size 0.1 "
Color Silver
Material Aluminum, Glass Fiber
Temperature Range -76-491 °F
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved