170-03070
HellermannTyton Wire Harnesses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

170-03070

HellermannTyton Wire Harnesses
In stock
Item Number
170-03070
MFG Item Number
170-03070
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, Series
Item #
170-03070
Braided Sleeving, Expandable, .25in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 170-03070
Item Number 170-03070
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Nominal Size 0.25 "
Length 1,000 '
Maximum Bundle Size 0.375 "
Minimum Bundle Size 0.125 "
Color Black
Material Polyamide
Temperature Range -49-302 °F
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved