170-03095
HellermannTyton Wire Harnesses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

170-03095

HellermannTyton Wire Harnesses
In stock
Item Number
170-03095
MFG Item Number
170-03095
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, Series
Item #
170-03095
Braided Sleeving, Expandable, Flame

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 170-03095
Item Number 170-03095
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Nominal Size 1.5 "
Length 200 '
Maximum Bundle Size 2.125 "
Minimum Bundle Size 1 "
Color Black
Material Polyester
Temperature Range -94-257 °F
RoHS Compliant Yes
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved