170-03109
HellermannTyton Wire Harnesses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

170-03109

HellermannTyton Wire Harnesses
In stock
Item Number
170-03109
MFG Item Number
170-03109
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Harnesses, Series
Item #
170-03109
Plenum Rated Expandable Braided

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 170-03109
Item Number 170-03109
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Nominal Size 1 "
Length 65 '
Maximum Bundle Size 1.63 "
Minimum Bundle Size 0.63 "
Color White
Material Halar
Temperature Range -103-302 °F
RoHS Compliant Yes
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved