181-00193
HellermannTyton Wire Duct, Pro-Duct Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

181-00193

HellermannTyton Wire Duct, Pro-Duct Series
In stock
Item Number
181-00193
MFG Item Number
181-00193
Series
This item cannot be canceled or returned
181-00193 is available to buy in increments of 240
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, Pro-Duct Series
Item #
181-00193
Solid Wall Wiring Duct, 1.5in. X 1.5in.,

Pro-Duct Series Information

  • Strong Fingers Prevent Unwanted Breaking
  • Restricted Opening Design in the Finger of the Duct Helps Keep Wires in Place
  • Optional Covers Enhance Protection and Appearance
The Pro‑Duct slotted wall wiring duct features break‑away fingers which provide additional access for wire leads. Each section of the duct is provided with two score lines. The upper score line is used to break away fingers when a greater opening is required. The lower score line allows the sidewall to be smoothly cut for joints and Ts.

Specifications

Specifications
Width (exact in.) 1.5 "
Width (Approx. mm) 38.1 mm
Height (Approx. mm) 39.9 mm
Height (exact in.) 1.57 "
Ships Factory Direct No
Manufacturer Part Number 181-00193
Item Number 181-00193
Manufacturer HellermannTyton
Product Series Pro-Duct
Family Series HellermannTyton Wire Duct, Pro-Duct Series
Length 72 "
Style Solid Wall
Cover Incl. No
Mounting Method Standard Mounting Holes
Color White
Length (mm) 1,830 mm
Approvals CSA, UL
RoHS Yes
Comments 122F (50C) Operating Temperature
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved