181-00218
HellermannTyton Wire Duct, Pro-Duct Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

181-00218

HellermannTyton Wire Duct, Pro-Duct Series
In stock
Item Number
181-00218
MFG Item Number
181-00218
Series
181-00218 is available to buy in increments of 120
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Duct, Pro-Duct Series
Item #
181-00218
Slotted Wall Wiring Duct, 2.5in. X 3in.,

Pro-Duct Series Information

  • Strong Fingers Prevent Unwanted Breaking
  • Restricted Opening Design in the Finger of the Duct Helps Keep Wires in Place
  • Optional Covers Enhance Protection and Appearance
The Pro‑Duct slotted wall wiring duct features break‑away fingers which provide additional access for wire leads. Each section of the duct is provided with two score lines. The upper score line is used to break away fingers when a greater opening is required. The lower score line allows the sidewall to be smoothly cut for joints and Ts.

Specifications

Specifications
Width (exact in.) 2.5 "
Width (Approx. mm) 63.5 mm
Height (Approx. mm) 77.9 mm
Height (exact in.) 3.07 "
Ships Factory Direct No
Manufacturer Part Number 181-00218
Item Number 181-00218
Manufacturer HellermannTyton
Product Series Pro-Duct
Family Series HellermannTyton Wire Duct, Pro-Duct Series
Length 72 "
Style Low Density Slotted
Cover Incl. No
Mounting Method Standard Mounting Holes, Adhesive Backed
Color White
Length (mm) 1,830 mm
Nominal Height 3 "
Nominal Width 2.5 "
Approvals CSA, UL
RoHS Yes
Comments 122F (50C) Operating Temperature
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved