251-30309
HellermannTyton Cable Entries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

251-30309

HellermannTyton Cable Entries
In stock
Item Number
251-30309
MFG Item Number
251-30309
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Series
Item #
251-30309
Grommet, Panel Thickness

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 251-30309
Item Number 251-30309
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Entries
Max Panel Thickness (in) 0.13 "
Max Panel Thickness (mm) 3.3 mm
Strip Length 9.7 '
Color Natural
Material Teflon
UL Flammability Rated Yes
Side Style Slotted
Adhesive Lined No
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved