300-30957
HellermannTyton Shrink Tubing
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

300-30957

HellermannTyton Shrink Tubing
In stock
Item Number
300-30957
MFG Item Number
300-30957
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, Series
Item #
300-30957
Heat Shrink Tubing, Non-Adh, 2:1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 300-30957
Item Number 300-30957
Manufacturer HellermannTyton
Family Series HellermannTyton Shrink Tubing
Shape Straight Tube
Nom. Inner Diameter (in) 3/8 "
Roll Length (ft) 16 '
Color Green, Yellow
Number of Pieces 1
Shrink Ratio 2:1
Recovered Diameter 0.17 "
Adhesive Lining No
Operating Temperature -67-275 °F
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved