309-60281
HellermannTyton Shrink Tubing
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

309-60281

HellermannTyton Shrink Tubing
In stock
Item Number
309-60281
MFG Item Number
309-60281
This item cannot be canceled or returned
309-60281 is available to buy in increments of 200
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shrink Tubing, Series
Item #
309-60281
Heat Shrink Tubing, Mini Reel, 2:1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 309-60281
Item Number 309-60281
Manufacturer HellermannTyton
Family Series HellermannTyton Shrink Tubing
Shape Straight Tube
Nom. Inner Diameter (in) 1/16 "
Roll Length (ft) 100 '
Color Blue
Number of Pieces 1
Shrink Ratio 2:1
Operating Temperature -67-257 °F
Approvals UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved