556-00046
HellermannTyton Printers, 556 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

556-00046

HellermannTyton Printers, 556 Series
In stock
Item Number
556-00046
MFG Item Number
556-00046
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Printers, 556 Series
Item #
556-00046
TagPrint Pro 4.0, Label Printing

556 Series Information

  • Runs on Windows 7, 8.1 and 10
  • Single‑User and Network‑User Versions Accommodate the Needs of any Size Operation
  • Visual Preview of Label Designs
TagPrint Pro 4.0 556 provides revolutionary label design simplicity and ease of use. With industry‑leading print automation built in, users can create a label or an entire group of labels once and save under a single job number, along with additional data such as which printer to print to. Then, simply scan a bar code or enter the job number to open the group and print in one step. This significantly reduces production time and operator‑related errors. TagPrint Pro is pre‑loaded with popular, code‑compliant safety and solar label designs to simplify common tasks.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 556-00046
Item Number 556-00046
Manufacturer HellermannTyton
Product Series 556
Family Series HellermannTyton Printers, 556 Series
Accessory Type Software
Printer Compatibility TT4030
Approvals REACH
RoHS Yes
Comments For Windows 7, 8.1 and 10;Convert Existing XMT Files to the TagPrint Data Table.;Devmode Printing
Net Weight 0.22 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved