596-00191
HellermannTyton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

596-00191

HellermannTyton Switches
In stock
Item Number
596-00191
MFG Item Number
596-00191
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
596-00191
Plastic rectangular legend base,

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00191
Item Number 596-00191
Manufacturer HellermannTyton
Family Series HellermannTyton Switches
Material Plastic
Background Color Black
Height 0.59 "
Width 1.06 "
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved