596-00194
HellermannTyton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

596-00194

HellermannTyton Switches
In stock
Item Number
596-00194
MFG Item Number
596-00194
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
596-00194
Insert for 596-00189, 596-00190,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 596-00194
Item Number 596-00194
Manufacturer HellermannTyton
Family Series HellermannTyton Switches
Background Color Clear
Height 0.59 "
Width 1.06 "
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved