596-00417
HellermannTyton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

596-00417

HellermannTyton Switches
In stock
Item Number
596-00417
MFG Item Number
596-00417
596-00417 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
596-00417
Foam Nameplate, Rectangular, 3.0in. x

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 596-00417
Item Number 596-00417
Manufacturer HellermannTyton
Family Series HellermannTyton Switches
Material Foam
Background Color White
Height 4 "
Width 3 "
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved