596-00420
HellermannTyton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

596-00420

HellermannTyton Switches
In stock
Item Number
596-00420
MFG Item Number
596-00420
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
596-00420
Insert for 596-00193, 2.62in. X .59in.,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 596-00420
Item Number 596-00420
Manufacturer HellermannTyton
Family Series HellermannTyton Switches
Background Color White
Height 0.59 "
Width 2.63 "
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved