596-00507
HellermannTyton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

596-00507

HellermannTyton Switches
In stock
Item Number
596-00507
MFG Item Number
596-00507
596-00507 is available to buy in increments of 13
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
596-00507
Foam Nameplate, Rectangular, 2.0in. x

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00507
Item Number 596-00507
Manufacturer HellermannTyton
Family Series HellermannTyton Switches
Material Foam
Background Color Black
Height 1 "
Width 2 "
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved