596-00916
HellermannTyton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

596-00916

HellermannTyton Switches
In stock
Item Number
596-00916
MFG Item Number
596-00916
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
596-00916
Foam Nameplate, 1.20in. x 1.90in.

Series Information

Specifications

Specifications
Manufacturer Part Number 596-00916
Item Number 596-00916
Manufacturer HellermannTyton
Family Series HellermannTyton Switches
Switch Type Pushbutton
Hole Size 22 mm
Material Foam
Background Color Black
Height 1.9 "
Width 1.2 "
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved