CL-B10-10
HellermannTyton Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CL-B10-10

HellermannTyton Fittings
In stock
Item Number
CL-B10-10
MFG Item Number
CL-B10-10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
CL-B10-10
Cablelok B10 4.8 - 9.0 mm x 10, CR,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CL-B10-10
Item Number CL-B10-10
Manufacturer HellermannTyton
Family Series HellermannTyton Fittings
Material Rubber
Composition Non-Metallic
Mounting Push-In
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved