CTAM10M4
HellermannTyton Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CTAM10M4

HellermannTyton Cable Tie Mounts
In stock
Item Number
CTAM10M4
MFG Item Number
CTAM10M4
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
CTAM10M4
Cable Tie Anchor Mount, .17in. Hole

Series Information

Specifications

Specifications
Slot Width (in) 0.17 "
Slot Height (in) 0.17 "
Ships Factory Direct No
Manufacturer Part Number CTAM10M4
Item Number CTAM10M4
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Mounting Type Screw
Package Qty. 1,000
Color Black
Material Polyamide
Net Weight 0 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved