FALCX9SM3
HellermannTyton Panel & Computer Interface Cables, FAL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FALCX9SM3

HellermannTyton Panel & Computer Interface Cables, FAL Series
In stock
Item Number
FALCX9SM3
MFG Item Number
FALCX9SM3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel & Computer Interface Cables, FAL Series
Item #
FALCX9SM3
Pigtail, LC/UPC 900um, SM, 1m, 1/pkg

FAL Series Information

  • Assembly with Optical Connector on Only One End
  • Factory Terminated and Tested
  • Ideal for Fusion Splicing within FTTx Applications
FAL Optical Fiber Pigtails are used in place of field terminations to provide a reliable and high‑performing pluggable connection for outdoor and higher fiber count feeder and trunk cables. The factory terminated and tested pigtails can be attached by fusion splice to provide a pluggable interface for the bulk optical cable or to create a discreet fiber breakout within an enclosure.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FALCX9SM3
Item Number FALCX9SM3
Manufacturer HellermannTyton
Product Series FAL
Family Series HellermannTyton Panel & Computer Interface Cables, FAL Series
Cable Type Pigtail
Connector Type LC/UPC
Connector Gender Male to Male
Length 3 '
Shielding No
Plenum Rated No
Strain Relief No
Color White
Comments Assembly with Optical Connector on only One End, Ideal for Fusion Splicing within FTTx Applications
Net Weight 0.0125 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved