FPDG12-I
HellermannTyton Electrical Box Covers, FPD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FPDG12-I

HellermannTyton Electrical Box Covers, FPD Series
In stock
Item Number
FPDG12-I
MFG Item Number
FPDG12-I
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, FPD Series
Item #
FPDG12-I
Dual Gang 12 Port Flush Mount

FPD Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FPDG12-I
Item Number FPDG12-I
Manufacturer HellermannTyton
Product Series FPD
Family Series HellermannTyton Electrical Box Covers, FPD Series
Composition Non-Metallic
Material Acrylonitrile Butadiene Styrene
Number of Gangs 2
Cover Type Face Plate
Cover Details 12 Ports
Cover Style Smooth
Color Ivory
Gasket Included No
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved