The store will not work correctly when cookies are disabled.
FPDS1-W
HellermannTyton Electrical Box Covers, FPD Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Box Covers, FPD Series
Screwless Decora 1 Port Faceplate,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
FPDS1-W |
Item Number |
FPDS1-W |
Manufacturer |
HellermannTyton |
Product Series |
FPD |
Family Series |
HellermannTyton Electrical Box Covers, FPD Series |
Composition |
Non-Metallic |
Material |
Acrylonitrile Butadiene Styrene |
Number of Gangs |
1 |
Cover Type |
Face Plate |
Cover Details |
1 Port |
Cover Style |
Smooth |
Color |
White |
Gasket Included |
No |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved