FPFURN3-BLK
HellermannTyton Electrical Box Covers, FPF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FPFURN3-BLK

HellermannTyton Electrical Box Covers, FPF Series
In stock
Item Number
FPFURN3-BLK
MFG Item Number
FPFURN3-BLK
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, FPF Series
Item #
FPFURN3-BLK
Modular Furniture Faceplate 3 Port,

FPF Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FPFURN3-BLK
Item Number FPFURN3-BLK
Manufacturer HellermannTyton
Product Series FPF
Family Series HellermannTyton Electrical Box Covers, FPF Series
Composition Non-Metallic
Material PVC
Number of Gangs 1
Cover Type Face Plate
Cover Details 3 Port
Color Black
Gasket Included No
Approvals UL
RoHS No
Net Weight 0.05 lbs
Gross Weight 0.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved