HTZB2X2
HellermannTyton Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HTZB2X2

HellermannTyton Enclosures
In stock
Item Number
HTZB2X2
MFG Item Number
HTZB2X2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
HTZB2X2
Raised Floor Enclosure, 2ft. x 2ft.,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HTZB2X2
Item Number HTZB2X2
Manufacturer HellermannTyton
Family Series HellermannTyton Enclosures
Material Aluminum
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Nominal Height 24 "
Nominal Width 24 "
Nominal Depth 8 "
Comments Maximum of 12 x RJ45 outlets. Can be used with LJ6C adaptor
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved