MB3A10M4
HellermannTyton Cable Tie Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MB3A10M4

HellermannTyton Cable Tie Mounts
In stock
Item Number
MB3A10M4
MFG Item Number
MB3A10M4
MB3A10M4 is available to buy in increments of 1000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Tie Mounts, Series
Item #
MB3A10M4
Adhesive Base, .75in. x .75in., .14in.

Series Information

Specifications

Specifications
Slot Width (in) 0.12 "
Ships Factory Direct No
Manufacturer Part Number MB3A10M4
Item Number MB3A10M4
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Tie Mounts
Mounting Type Adhesive
Package Qty. 1,000
Color White
Material Polyamide
Net Weight 1.535 lbs
Gross Weight 1.535 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved