SNP28GHS0H4
HellermannTyton Cable Clamps
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SNP28GHS0H4

HellermannTyton Cable Clamps
In stock
Item Number
SNP28GHS0H4
MFG Item Number
SNP28GHS0H4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Clamps, Series
Item #
SNP28GHS0H4
Snapper Hose Clamp, 1.12in.- 1.29in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SNP28GHS0H4
Item Number SNP28GHS0H4
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Clamps
Color Black
Package Quantity 500
Thickness (in) 0.067 "
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved