T19X145
HellermannTyton Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T19X145

HellermannTyton Enclosures
In stock
Item Number
T19X145
MFG Item Number
T19X145
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
T19X145
Solid Cantilevered Equipment Shelf,

Series Information

Specifications

Specifications
Nominal Depth 14 "
Ships Factory Direct No
Manufacturer Part Number T19X145
Item Number T19X145
Manufacturer HellermannTyton
Family Series HellermannTyton Enclosures
Material Steel
Composition Metallic
Max Rack Units 2U
Nominal Height 3 "
Nominal Width 19 "
RoHS No
Comments Solid Cantilevered Equipment Shelf
Net Weight 0 lbs
Adjustable Depth No
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved