T19X195CWV
HellermannTyton Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T19X195CWV

HellermannTyton Enclosures
In stock
Item Number
T19X195CWV
MFG Item Number
T19X195CWV
T19X195CWV is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
T19X195CWV
Vented Center Weight Equipment

Series Information

Specifications

Specifications
Nominal Depth 19 "
Ships Factory Direct No
Manufacturer Part Number T19X195CWV
Item Number T19X195CWV
Manufacturer HellermannTyton
Family Series HellermannTyton Enclosures
Material Steel
Composition Metallic
Max Rack Units 2U
Nominal Height 3 "
Nominal Width 19 "
RoHS No
Comments Vented Center Weight Equipment Shelf
Net Weight 0 lbs
Adjustable Depth No
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved