T24PPR
HellermannTyton Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T24PPR

HellermannTyton Enclosures
In stock
Item Number
T24PPR
MFG Item Number
T24PPR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
T24PPR
Wall Mount Swing-Out Rack, 12U,

Series Information

Specifications

Specifications
Nominal Depth 18 "
Ships Factory Direct No
Manufacturer Part Number T24PPR
Item Number T24PPR
Manufacturer HellermannTyton
Family Series HellermannTyton Enclosures
Material Steel
Composition Metallic
Max Rack Units 12U
Nominal Height 24 "
Nominal Width 21 "
RoHS No
Comments Wall Mount Swing-Out Rack
Net Weight 0 lbs
Adjustable Depth No
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved