T3PPB
HellermannTyton Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T3PPB

HellermannTyton Enclosures
In stock
Item Number
T3PPB
MFG Item Number
T3PPB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
T3PPB
Wall Mount Patch Panel Bracket, 2U,

Series Information

Specifications

Specifications
Nominal Depth 6 "
Ships Factory Direct No
Manufacturer Part Number T3PPB
Item Number T3PPB
Manufacturer HellermannTyton
Family Series HellermannTyton Enclosures
Material Steel
Composition Metallic
Max Rack Units 2U
Nominal Height 4 "
Nominal Width 19 "
RoHS No
Comments Wall Mount Patch Panel Bracket
Net Weight 0 lbs
Adjustable Depth No
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved