TBP1
HellermannTyton Cable Entries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TBP1

HellermannTyton Cable Entries
In stock
Item Number
TBP1
MFG Item Number
TBP1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Series
Item #
TBP1
Blank Rack Panel, 1U, Steel, Black,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TBP1
Item Number TBP1
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Entries
Frame Material Steel
RoHS No
Comments Blank Rack Panel, 1U
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved