TBP1UPB
HellermannTyton Cable Entries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TBP1UPB

HellermannTyton Cable Entries
In stock
Item Number
TBP1UPB
MFG Item Number
TBP1UPB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Series
Item #
TBP1UPB
Blank Rack Panel with Pass-thru

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TBP1UPB
Item Number TBP1UPB
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Entries
Frame Material Steel
RoHS No
Comments Blank Rack Panel with Pass-thru Brush, 1U
Net Weight 0.6 lbs
Gross Weight 0.68 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved